Menu Search

SIEMENS #US2:40GP12FF

Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 60A

SKU: 88762137774
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Poles: 2P
Coil Voltage: 120/110V AC 60/50Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Enclosure Type: NEMA 4X
Auxiliary Contacts: (1) NO