Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 60A

SIEMENS #40GP32AF

Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 60A

SKU #78308706842
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO