Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 40A

SIEMENS #US2:40EP32FF

Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 40A

SKU #88762137685
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 4X
Auxiliary Contacts: (1) NO