Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 115A

SIEMENS #40IP12BF

Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 115A

SKU #78308756755
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 3.5
UL Cont. Amps: 115A
Poles: 2P
Coil Voltage: 120/110V AC 60/50Hz
Enclosure Type: NEMA 1