Menu Search
SIEMENS #5TT5042-2

Insta Contactor, 24/230V AC 60/50 Hz 24/220V DC Coil

SKU # 88762177898
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insta Contactor
Construction Standard: I.E.C. 400VAC
UL Cont. Amps: 40A
Poles: 2P
Coil Voltage: 24/230V AC 60/50 Hz 24/220V DC
Enclosure Type: IP20

The 5TT5 8 insta contactors are equipped with an AC magnetic system and are ideal for use under harsh conditions. The auxiliary switches can be mounted without tools. When used with terminal covers, the devices are also sealable.