Menu Search
SIEMENS #3TC4417-0BL2

DC Contactor, 230V AC 60/50 Hz Coil, I.E.C. 220VDC, 32A, 2P

SKU # 75455494857
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Contactor
Construction Standard: I.E.C. 220VDC
Size: 2
UL Cont. Amps: 32A
Poles: 2P
Coil Voltage: 230V AC 60/50 Hz
Enclosure Type: IP00/Open
Auxiliary Contacts: (2) NO (2) NC

The contactors are finger-safe according to EN 50274. Terminal covers may have to be fitted onto the connecting bars, depending on the configuration with other devices. The DC motor ratings are applicable to the DC-3 and DC-5 utilization categories with t