You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3TC44170BL1

DC Contactor, 230/192V AC 60/50 Hz Coil, I.E.C. 220VDC, 32A

SKU # 88762102782
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Contactor
Construction Standard: I.E.C. 220VDC
Size: 2
UL Cont. Amps: 32A
Poles: 2P
Coil Voltage: 230/192V AC 60/50 Hz
Enclosure Type: IP00/Open
Auxiliary Contacts: (2) NO (2) NC

The contactors are finger-safe according to EN 50274. Terminal covers may have to be fitted onto the connecting bars, depending on the configuration with other devices. The DC motor ratings are applicable to the DC-3 and DC-5 utilization categories with t