Menu Search
Magnetic Motor Contactors Contactor, Vacuum; 3P; 820A; 110-132V 50/60 Hz

SIEMENS #3TF69448CF7

Sirius Contactor, Vacuum; 3P; 820A; 110-132V 50/60 Hz

SKU #80476600640
Manufacturer Series: 3TF6
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vacuum Contactor
Construction Standard: I.E.C 400V AC
Size: NEMA Size 14
UL Cont. Amps: 820A
Poles: 3P
Coil Voltage: 110-132V 50/60 Hz
Hp 3-Phase 200V: 290 Hp
Hp 3-Phase 230V: 350 Hp
Hp 3-Phase 460V: 700 Hp
Hp 3-Phase 575V: 860 Hp
Auxiliary Contacts: (4) NO (4) NC

Magnetic Motor Contactors: Type - Vacuum Contactor; Construction Standard - I.E.C 400V AC; Size - NEMA Size 14; UL Cont. Amps - 820A; Poles - 3P; Coil Voltage - 110-132V 50/60 Hz; Hp 3-Phase 200V - 290 Hp; Hp 3-Phase 230V - 350 Hp; Hp 3-Phase 460V - 700 Hp; Hp 3-Phase 575V - 860 Hp; Auxiliary Contacts - (4) NO (4) NC; Additional Information - Screw Terminal, Operating Temperature: -25 to 55 deg C, Protection: IP00, Dimensions: 230x237x295 mm; Manufacturer Series - SIRIUS 3TF6

Additional Info: Screw Terminal, Operating Temperature: -25 to 55 deg C, Protection: IP00, Dimensions: 230x237x295 mm