Menu Search
Magnetic Motor Contactors Contactor, Vacuum; 3P; 630A; 230/276V 50/60 Hz
SIEMENS #3TF68440CP7

Sirius Contactor, Vacuum; 3P; 630A; 230/276V 50/60 Hz

SKU # 80476608871 Manufacturer Series: 3TF6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vacuum Contactor
Construction Standard: I.E.C 400V AC
Size: NEMA Size 14
UL Cont. Amps: 630A
Poles: 3P
Coil Voltage: 230/276V 50/60 Hz
Hp 3-Phase 200V: 200 Hp
Hp 3-Phase 230V: 250 Hp
Hp 3-Phase 460V: 500 Hp
Hp 3-Phase 575V: 600 Hp
Auxiliary Contacts: (4) NO (4) NC

Magnetic Motor Contactors: Type - Vacuum Contactor; Construction Standard - I.E.C 400V AC; Size - NEMA Size 14; UL Cont. Amps - 630A; Poles - 3P; Coil Voltage - 230/276V 50/60 Hz; Hp 3-Phase 200V - 200 Hp; Hp 3-Phase 230V - 250 Hp; Hp 3-Phase 460V - 500 Hp; Hp 3-Phase 575V - 600 Hp; Auxiliary Contacts - (4) NO (4) NC; Additional Information - Screw Terminal, Operating Temperature: -25 to 55 deg C, Protection: IP00, Dimensions: 230x237x232 mm; Manufacturer Series - SIRIUS 3TF6

Additional Info: Screw Terminal, Operating Temperature: -25 to 55 deg C, Protection: IP00, Dimensions: 230x237x232 mm