Menu Search
Magnetic Motor Contactors Contactor, Reversing; Open; 3P; 9A; 120V 60Hz
SIEMENS #43BP32AF

Contactor, Reversing; Open; 3P; 9A; 120V 60Hz

SKU # 78308763766 Manufacturer Series: Class 43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 120V 60Hz
Hp 3-Phase 200V: 0.5 Hp
Hp 3-Phase 230V: 0.5 Hp
Hp 3-Phase 460V: 2 Hp
Hp 3-Phase 575V: 2 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 00; UL Cont. Amps - 9A; Poles - 3P; Coil Voltage - 120V 60Hz; Hp 3-Phase 200V - 0.5 Hp; Hp 3-Phase 230V - 0.5 Hp; Hp 3-Phase 460V - 2 Hp; Hp 3-Phase 575V - 2 Hp; Enclosure Type - Open; Additional Information - Three Phase; Manufacturer Series - Class 43

Additional Info: Three Phase