Menu Search
SIEMENS #43GP32AFE

Contactor, Reversing; Open; 3P; 60A; 120/575-600V 60Hz

SKU # 78308767285 Manufacturer Series: Class 43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 120/575-600V 60Hz
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 2; UL Cont. Amps - 60A; Poles - 3P; Coil Voltage - 120/575-600V 60Hz; Hp 3-Phase 200V - 15 Hp; Hp 3-Phase 230V - 20 Hp; Hp 3-Phase 460V - 30 Hp; Hp 3-Phase 575V - 30 Hp; Enclosure Type - Open; Additional Information - Three Phase; Manufacturer Series - Class 43

Additional Info: Three Phase