Menu Search

SIEMENS #3TC44170LF4

Contactor, Reversing; Open; 2P; 32A; 110VDC

SKU: 88762188368
Manufacturer Series: 3TC44
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 2
UL Cont. Amps: 32A
Poles: 2P
Coil Voltage: 110V DC
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC
Description
Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - NEMA Size 2; UL Cont. Amps - 32A; Poles - 2P; Coil Voltage - 110V DC; Hp 3-Phase 230V - 5 Hp; Hp 3-Phase 575V - 10 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - General Purpose Contactor, DC Operated, Operating Temperature: -25 to 55 deg C, Protection: IP00, Screw Terminals, Dimensions: 82x145x115 mm; Manufacturer Series - 3TC44
Additional Info: General Purpose Contactor, DC Operated, Operating Temperature: -25 to 55 deg C, Protection: IP00, Screw Terminals, Dimensions: 82x145x115 mm