Menu Search
Magnetic Motor Contactors Contactor, Reversing; Open; 120/240V; NEMA Size 3

SIEMENS #43HP37AAE

Contactor, Reversing; Open; 120/240V; NEMA Size 3

SKU #78308707859
Manufacturer Series: Class 43
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
Coil Voltage: 120/240V
Enclosure Type: Open

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 3; Coil Voltage - 120/240V; Enclosure Type - Open; Manufacturer Series - Class 43