Menu Search
Magnetic Motor Contactors Contactor, Reversing; 3P; 9A; 24V 50/60Hz

SIEMENS #3RA23168XB301AB0

Sirius Contactor, Reversing; 3P; 9A; 24V 50/60Hz

SKU #66264389791
Manufacturer Series: 3RA23
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp

Additional Info: Screw Terminal