Menu Search
SIEMENS #3RA23158XB302BW4

Sirius Contactor, Reversing; 3P; 7A; 48VDC

SKU # 66264389788 Manufacturer Series: 3RA23
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 48V DC
Type: Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 7A
Poles: 3P
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 5 Hp

Additional Info: Spring Loaded Terminal