Menu Search
Magnetic Motor Contactors Contactor, Reversing; 3P; 7A; 24VDC

SIEMENS #3RA23158XE301BB4

Sirius Contactor, Reversing; 3P; 7A; 24VDC

SKU #66264389789
Manufacturer Series: 3RA23
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 7A
Poles: 3P
Coil Voltage: 24V DC
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 5 Hp

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S00; UL Cont. Amps - 7A; Poles - 3P; Coil Voltage - 24V DC; Hp 3-Phase 200V - 1.5 Hp; Hp 3-Phase 230V - 2 Hp; Hp 3-Phase 460V - 3 Hp; Hp 3-Phase 575V - 5 Hp; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RA23

Additional Info: Screw Terminal