Menu Search
SIEMENS #3RA23288XE301BB4

Sirius Contactor, Reversing; 3P; 38A; 24VDC

SKU # 66264390571 Manufacturer Series: 3RA23
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 38A
Poles: 3P
Coil Voltage: 24V DC
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S0; UL Cont. Amps - 38A; Poles - 3P; Coil Voltage - 24V DC; Hp 3-Phase 230V - 10 Hp; Hp 3-Phase 460V - 25 Hp; Hp 3-Phase 575V - 25 Hp; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RA23

Additional Info: Screw Terminal