Menu Search
Magnetic Motor Contactors Contactor, Reversing; 3P; 38A; 240/220V 60/50Hz

SIEMENS #3RA23288XB301AP6

Sirius Contactor, Reversing; 3P; 38A; 240/220V 60/50Hz

SKU #04089263350
Manufacturer Series: 3RA23
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 38A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp

Additional Info: Screw Terminal