Menu Search
Magnetic Motor Contactors Contactor, Reversing; 3P; 16A; 230V 50/60Hz
SIEMENS #3RA23258XB301AL2

Sirius Contactor, Reversing; 3P; 16A; 230V 50/60Hz

SKU # 66264390528 Manufacturer Series: 3RA23
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 16A
Poles: 3P
Coil Voltage: 230V 50/60Hz
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S0; UL Cont. Amps - 16A; Poles - 3P; Coil Voltage - 230V 50/60Hz; Hp 3-Phase 230V - 5 Hp; Hp 3-Phase 460V - 10 Hp; Hp 3-Phase 575V - 15 Hp; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RA23

Additional Info: Screw Terminal