Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
SIEMENS #3RA23188XB301AP0

Sirius Contactor, Reversing; 3P; 16A; 230V 50/60Hz

SKU # 66264389876 Manufacturer Series: 3RA23
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 16A
Poles: 3P
Coil Voltage: 230V 50/60Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp

Additional Info: Screw Terminal