Menu Search
Magnetic Motor Contactors Contactor, Reversing; 2P; 32A; 24VDC
SIEMENS #3TC4417-0AB4

Contactor, Reversing; 2P; 32A; 24VDC

SKU # 75455418498
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 2
UL Cont. Amps: 32
Poles: 2P
Coil Voltage: 24V DC
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 600V AC; Size - NEMA Size 2; UL Cont. Amps - 32; Poles - 2P; Coil Voltage - 24V DC; Auxiliary Contacts - (2) NO (2) NC