Menu Search
Magnetic Motor Contactors Contactor, Power, Non-Reversing, 24VDC Coil

SIEMENS #3RT1044-1BB40

Sirius Contactor, Power, Non-Reversing, 24VDC Coil

SKU #75455441126
Manufacturer Series: 3RT10
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
UL Cont. Amps: 65A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 5Hp
Hp 1-Phase 230V: 15Hp
Hp 3-Phase 230V: 25Hp
Hp 3-Phase 460V: 50Hp
Hp 3-Phase 575V: 60Hp
Auxiliary Contacts: (3) NO

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), IEC IP20