Menu Search
SIEMENS #3RT1026-1AP60

Sirius Contactor, Power, 220/240V 50/60Hz Coil

SKU # 75455441103 Manufacturer Series: 3RT10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
UL Cont. Amps: 25A
Poles: 3P
Coil Voltage: 240/220V AC 60/50Hz
Hp 1-Phase 115V: 2Hp
Hp 1-Phase 230V: 3Hp
Hp 3-Phase 200V: 7.5Hp
Hp 3-Phase 230V: 7.5Hp
Hp 3-Phase 460V: 15Hp
Hp 3-Phase 575V: 20Hp
Enclosure Type: Open

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), IEC IP20