Menu Search
SIEMENS #3RT1035-1AK60

Sirius Contactor, Power, 110/120V 50/60Hz Coil

SKU # 75455441116 Manufacturer Series: 3RT10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 110/120V AC 60/50Hz
Hp 1-Phase 115V: 3Hp
Hp 1-Phase 230V: 7.5Hp
Hp 3-Phase 200V: 10Hp
Hp 3-Phase 230V: 15Hp
Hp 3-Phase 460V: 30Hp
Hp 3-Phase 575V: 40Hp
Enclosure Type: Open

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), IEC IP20