Menu Search
Search
SIEMENS #3RT25161AP00

Sirius Contactor, Non-reversing; Open; 4P; 9A; 230V 50/60Hz

SKU # 66264391650 Manufacturer Series: 3RT25
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 230V 50/60Hz
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 9A
Poles: 4P
Hp 3-Phase 460V: 5 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Screw Terminal