Menu Search
SIEMENS #3RT23271AF00

Sirius Contactor, Non-reversing; Open; 4P; 50A; 110V 50/60Hz

SKU # 66264391633 Manufacturer Series: 3RT23
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 50A
Poles: 4P
Coil Voltage: 110V 50/60Hz
Hp 3-Phase 460V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (4) NO

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S0; UL Cont. Amps - 50A; Poles - 4P; Coil Voltage - 110V 50/60Hz; Hp 3-Phase 460V - 10 Hp; Enclosure Type - Open; Auxiliary Contacts - (4) NO; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT23

Additional Info: Screw Terminal