Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 4P; 40A; 220VDC
SIEMENS #3RT1535-1BM40

Sirius Contactor, Non-reversing; Open; 4P; 40A; 220VDC

SKU # 75455495657 Manufacturer Series: 3RT15
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S2
UL Cont. Amps: 40A
Poles: 4P
Coil Voltage: 220V DC
Hp 3-Phase 460V: 25 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S2; UL Cont. Amps - 40A; Poles - 4P; Coil Voltage - 220V DC; Hp 3-Phase 460V - 25 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT15

Additional Info: Screw Terminal