Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 4P; 40A; 220-240/110-120V 60Hz
SIEMENS #40EP22AA

Contactor, Non-reversing; Open; 4P; 40A; 220-240/110-120V 60Hz

SKU # 78308706664 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1.75
UL Cont. Amps: 40A
Poles: 4P
Coil Voltage: 220-240/110-120V 60Hz
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 1.75; UL Cont. Amps - 40A; Poles - 4P; Coil Voltage - 220-240/110-120V 60Hz; Hp 3-Phase 200V - 5 Hp; Hp 3-Phase 230V - 10 Hp; Hp 3-Phase 460V - 15 Hp; Hp 3-Phase 575V - 15 Hp; Enclosure Type - Open; Additional Information - Thermal size: 00-4, Solid State Size: 5 and 6, Three Phase; Manufacturer Series - Class 40

Additional Info: Thermal size: 00-4, Solid State Size: 5 and 6, Three Phase