SIEMENS #3RT23252CK60

Sirius Contactor, Non-reversing; Open; 4P; 35A; 120/110V 60/50Hz

SKU: 88762102105
Manufacturer Series: 3RT23
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 35A
Poles: 4P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (4) NO
Description
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S0; UL Cont. Amps - 35A; Poles - 4P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 1 Hp; Hp 1-Phase 230V - 3 Hp; Hp 3-Phase 200V - 5 Hp; Hp 3-Phase 230V - 5 Hp; Hp 3-Phase 460V - 10 Hp; Hp 3-Phase 575V - 15 Hp; Enclosure Type - Open; Auxiliary Contacts - (4) NO; Additional Information - Spring Loaded Terminal; Manufacturer Series - Sirius 3RT23
Additional Info: Spring Loaded Terminal