Menu Search

SIEMENS #3RT25262BB40

Sirius Contactor, Non-reversing; Open; 4P; 25A; 24VDC

SKU: 66264391834
Manufacturer Series: 3RT25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 25A
Poles: 4P
Coil Voltage: 24V DC
Hp 3-Phase 460V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC
Additional Info: Spring Loaded Terminal