Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 4P; 25A; 125VDC
SIEMENS #3RT25261BG40

Sirius Contactor, Non-reversing; Open; 4P; 25A; 125VDC

SKU # 04089263516 Manufacturer Series: 3RT25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 25A
Poles: 4P
Coil Voltage: 125V DC
Hp 3-Phase 460V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S0; UL Cont. Amps - 25A; Poles - 4P; Coil Voltage - 125V DC; Hp 3-Phase 460V - 15 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT25

Additional Info: Screw Terminal