Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 4P; 25A; 120/110V 60/50Hz

SIEMENS #3RT25262AK60

Sirius Contactor, Non-reversing; Open; 4P; 25A; 120/110V 60/50Hz

SKU #04089263518
Manufacturer Series: 3RT25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 25A
Poles: 4P
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 460V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Spring Loaded Terminal