Menu Search

SIEMENS #3RT1317-1AB00

Sirius Contactor, Non-reversing; Open; 4P; 22A; 24V 50/60Hz

SKU: 75455443094
Manufacturer Series: 3RT13
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S00
UL Cont. Amps: 22A
Poles: 4P
Coil Voltage: 24V 50/60Hz
Hp 3-Phase 460V: 7.5 Hp
Enclosure Type: Open
Auxiliary Contacts: (4) NO
Description
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S00; UL Cont. Amps - 22A; Poles - 4P; Coil Voltage - 24V 50/60Hz; Hp 3-Phase 460V - 7.5 Hp; Enclosure Type - Open; Auxiliary Contacts - (4) NO; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT13
Additional Info: Screw Terminal