Menu Search
SIEMENS #3RT23161AP60

Sirius Contactor, Non-reversing; Open; 4P; 18A; 240/220V 60/50Hz

SKU # 04089263470 Manufacturer Series: 3RT23
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 18A
Poles: 4P
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: Open
Auxiliary Contacts: (4) NO

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S00; UL Cont. Amps - 18A; Poles - 4P; Coil Voltage - 240/220V 60/50Hz; Hp 1-Phase 115V - 0.33 Hp; Hp 1-Phase 230V - 1 Hp; Hp 3-Phase 200V - 2 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 7.5 Hp; Enclosure Type - Open; Auxiliary Contacts - (4) NO; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT23

Additional Info: Screw Terminal