Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 4P; 18A; 125VDC
SIEMENS #3RT23162BG40

Sirius Contactor, Non-reversing; Open; 4P; 18A; 125VDC

SKU # 04089263473 Manufacturer Series: 3RT23
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 18A
Poles: 4P
Coil Voltage: 125V DC
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: Open
Auxiliary Contacts: (4) NO

Additional Info: Spring Loaded Terminal