Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 4P; 16A; 24V 50/60Hz

SIEMENS #3RT25182AB00

Sirius Contactor, Non-reversing; Open; 4P; 16A; 24V 50/60Hz

SKU #66264391682
Manufacturer Series: 3RT25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 16A
Poles: 4P
Coil Voltage: 24V 50/60Hz
Hp 3-Phase 460V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Spring Loaded Terminal