Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 4P; 140A; 240/220V 60/50Hz

SIEMENS #3RT1346-1AP60

Sirius Contactor, Non-reversing; Open; 4P; 140A; 240/220V 60/50Hz

SKU #75455450178
Manufacturer Series: 3RT13
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S2
UL Cont. Amps: 140A
Poles: 4P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (4) NO

Additional Info: Screw Terminal