Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 4P; 12A; 24V 50/60Hz
SIEMENS #3RT25172AB00

Sirius Contactor, Non-reversing; Open; 4P; 12A; 24V 50/60Hz

SKU # 66264391668 Manufacturer Series: 3RT25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 12A
Poles: 4P
Coil Voltage: 24V 50/60Hz
Hp 3-Phase 460V: 7.5 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Spring Loaded Terminal