Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 4P; 110A; 24V 50/60Hz

SIEMENS #3RT1344-1AC20

Sirius Contactor, Non-reversing; Open; 4P; 110A; 24V 50/60Hz

SKU #75455450168
Manufacturer Series: 3RT13
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S3
UL Cont. Amps: 110A
Poles: 4P
Coil Voltage: 24V 50/60Hz
Enclosure Type: Open
Auxiliary Contacts: (4) NO

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S3; UL Cont. Amps - 110A; Poles - 4P; Coil Voltage - 24V 50/60Hz; Enclosure Type - Open; Auxiliary Contacts - (4) NO; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT13

Additional Info: Screw Terminal