SIEMENS #3RT20162AP62

Contactor, Non-reversing; Open; 3P; 9A; 240/220V 60/50Hz

SKU: 04089263410
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S00
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NC
Manufacturer Series: Sirius 3RT20
Description
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S00; UL Cont. Amps - 9A; Poles - 3P; Coil Voltage - 240/220V 60/50Hz; Hp 1-Phase 115V - 0.33 Hp; Hp 1-Phase 230V - 1 Hp; Hp 3-Phase 200V - 2 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 7.5 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NC; Additional Information - Spring Loaded Terminal; Manufacturer Series - Sirius 3RT20
Additional Info: Spring Loaded Terminal