Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 95A; 24VDC
SIEMENS #3RT10463XB400LA2

Sirius Contactor, Non-reversing; Open; 3P; 95A; 24VDC

SKU # 88762145863 Manufacturer Series: 3RT10
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 1000V AC
Size: Frame Size S3
UL Cont. Amps: 95A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 10 Hp
Hp 3-Phase 200V: 30 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 75 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: Open

Additional Info: Cage Clamp Terminal with Solid-State Control Block Varistor Integrated, Operating Temperature: -25 to 60 deg C, Protection: IP00, Dimensions: 70x152x176 mm