Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 95A; 110V 50/60Hz
SIEMENS #3RT10461AF00

Sirius Contactor, Non-reversing; Open; 3P; 95A; 110V 50/60Hz

SKU # 04089256761 Manufacturer Series: 3RT10
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S3
UL Cont. Amps: 95A
Poles: 3P
Coil Voltage: 110V 50/60Hz
Hp 1-Phase 115V: 10 Hp
Hp 3-Phase 200V: 30 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 75 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S3; UL Cont. Amps - 95A; Poles - 3P; Coil Voltage - 110V 50/60Hz; Hp 1-Phase 115V - 10 Hp; Hp 3-Phase 200V - 30 Hp; Hp 3-Phase 230V - 30 Hp; Hp 3-Phase 460V - 75 Hp; Hp 3-Phase 575V - 100 Hp; Enclosure Type - Open; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT10

Additional Info: Screw Terminal