Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 80A; 120/110V 60/50Hz

SIEMENS #3RT10451AK64

Sirius Contactor, Non-reversing; Open; 3P; 80A; 120/110V 60/50Hz

SKU #04089254747
Manufacturer Series: 3RT10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S3
UL Cont. Amps: 80A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 7.5 Hp
Hp 1-Phase 230V: 15 Hp
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 60 Hp
Hp 3-Phase 575V: 75 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S3; UL Cont. Amps - 80A; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 7.5 Hp; Hp 1-Phase 230V - 15 Hp; Hp 3-Phase 200V - 25 Hp; Hp 3-Phase 230V - 30 Hp; Hp 3-Phase 460V - 60 Hp; Hp 3-Phase 575V - 75 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT10

Additional Info: Screw Terminal