SIEMENS #3RT10441BM40

Contactor, Non-reversing; Open; 3P; 65A; 220VDC

SKU: 04089279118
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S3
UL Cont. Amps: 65A
Poles: 3P
Coil Voltage: 220V DC
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 15 Hp
Hp 3-Phase 200V: 20 Hp
Hp 3-Phase 230V: 25 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 60 Hp
Enclosure Type: Open
Manufacturer Series: Sirius 3RT10
Description
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S3; UL Cont. Amps - 65A; Poles - 3P; Coil Voltage - 220V DC; Hp 1-Phase 115V - 5 Hp; Hp 1-Phase 230V - 15 Hp; Hp 3-Phase 200V - 20 Hp; Hp 3-Phase 230V - 25 Hp; Hp 3-Phase 460V - 50 Hp; Hp 3-Phase 575V - 60 Hp; Enclosure Type - Open; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT10
Additional Info: Screw Terminal