Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 5A; 24V 50/60Hz
SIEMENS #3TF2801-0AC2

Contactor, Non-reversing; Open; 3P; 5A; 24V 50/60Hz

SKU # 75455447233 Manufacturer Series: SIMICONT 3TF2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: NEMA 400V AC
Size: NEMA Size 00
UL Cont. Amps: 5A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NC

Additional Info: Screw Terminal