Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 540A; 120V 60Hz

SIEMENS #40MP32AF

Contactor, Non-reversing; Open; 3P; 540A; 120V 60Hz

SKU #75455480489
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 6
UL Cont. Amps: 540A
Poles: 3P
Coil Voltage: 120V 60Hz
Hp 3-Phase 200V: 150 Hp
Hp 3-Phase 230V: 200 Hp
Hp 3-Phase 460V: 400 Hp
Hp 3-Phase 575V: 400 Hp
Enclosure Type: Open

Additional Info: Thermal size: 00-4, Solid State Size: 5 and 6, Three Phase