Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 50A; 208V 50/60Hz
SIEMENS #3RT1036-1AM20ZOE

Sirius Contactor, Non-reversing; Open; 3P; 50A; 208V 50/60Hz

SKU # 75455484192 Manufacturer Series: 3RT10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S2
UL Cont. Amps: 50A
Poles: 3P
Coil Voltage: 208V 50/60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 40 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open

Additional Info: Screw Terminal