SIEMENS #3RT10361AG24

Contactor, Non-reversing; Open; 3P; 50A; 110V 50/60Hz

SKU: 04089254744
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S2
UL Cont. Amps: 50A
Poles: 3P
Coil Voltage: 110V 50/60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 40 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC
Manufacturer Series: Sirius 3RT10
Description
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S2; UL Cont. Amps - 50A; Poles - 3P; Coil Voltage - 110V 50/60Hz; Hp 1-Phase 115V - 3 Hp; Hp 1-Phase 230V - 10 Hp; Hp 3-Phase 200V - 15 Hp; Hp 3-Phase 230V - 15 Hp; Hp 3-Phase 460V - 40 Hp; Hp 3-Phase 575V - 50 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT10
Additional Info: Screw Terminal