Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 500A; 500-550VAC/DC

SIEMENS #3RT1076-6AS36

Sirius Contactor, Non-reversing; Open; 3P; 500A; 500-550VAC/DC

SKU #75455477281
Manufacturer Series: 3RT10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S12
UL Cont. Amps: 500A
Poles: 3P
Coil Voltage: 500-550V AC/DC
Hp 3-Phase 200V: 150 Hp
Hp 3-Phase 230V: 200 Hp
Hp 3-Phase 460V: 400 Hp
Hp 3-Phase 575V: 500 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S12; UL Cont. Amps - 500A; Poles - 3P; Coil Voltage - 500-550V AC/DC; Hp 3-Phase 200V - 150 Hp; Hp 3-Phase 230V - 200 Hp; Hp 3-Phase 460V - 400 Hp; Hp 3-Phase 575V - 500 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Busbar Terminal; Manufacturer Series - Sirius 3RT10

Additional Info: Busbar Terminal