Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 45A; 24V 60Hz

SIEMENS #40FP32AJ

Contactor, Non-reversing; Open; 3P; 45A; 24V 60Hz

SKU #78308706786
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 3P
Coil Voltage: 24V 60Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open

Additional Info: Thermal size: 00-4, Solid State Size: 5 and 6, Three Phase